Shop All Universal Joints
Belden
Universal Joint, Plain, 3/4" dia. Outside
Mfr # UJ-HD1750x22K
Zoro # G8093699
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 3/4 in
- Standard Bore 55/64 in
- Max. Bore 55/64 in
- Bore 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # UJ-HD1750x22K
- Zoro # G8093699
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 95 mm |
Outside Diameter | 44.5 mm |
Bore Diameter | 22 mm |
Yoke Length | 47.5 mm |
Keyway Depth | 2.9 mm |
Maximum Bore Diameter | 22 mm |
Length through Bore | 24.8 mm |
Joint Diameter | 44 1/2 mm |
Keyway Width | 6 mm |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 95 mm, Maximum Bore Diameter 22 mm, Maximum Operating Angle 45 Degrees , Yoke Length 47.5 mm, Boot Material Not Applicable, Bore Diameter 22 mm, Number of Joints Single, Joint Diameter 44 1/2 mm, Maximum Torque 327 N-m, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 44.5 mm, Keyway Depth 2.9 mm, Keyway Width 6 mm, Length through Bore 24.8 mm, Break Torque 1,638 N-m, System of Measurement Metric
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- FOSTER Automatic Sockets, ARO 310 Series, 3/8" (310-4304)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- MOOG CHASSIS PRODUCTS Universal Joint, 377 (377)
- Belden Couplings, Collars, & Adapters