Shop All Universal Joints
Belden
Universal Joint, Plain, 1/2" dia. Outside
Mfr # UJ-HD1500x18K
Zoro # G8092764
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 1/2 in
- Standard Bore 45/64 in
- Max. Bore 45/64 in
- Bore 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1500x18K
- Zoro # G8092764
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 82 mm |
Joint Diameter | 38 1/8 mm |
Yoke Length | 41 mm |
Bore Diameter | 18 mm |
Length through Bore | 17.6 mm |
Maximum Bore Diameter | 20 mm |
Keyway Depth | 2.9 mm |
Keyway Width | 6 mm |
Outside Diameter | 38.1 mm |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 82 mm, Maximum Bore Diameter 20 mm, Maximum Operating Angle 45 Degrees , Yoke Length 41 mm, Boot Material Not Applicable, Bore Diameter 18 mm, Number of Joints Single, Joint Diameter 38 1/8 mm, Maximum Torque 226 N-m, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 38.1 mm, Keyway Depth 2.9 mm, Keyway Width 6 mm, Length through Bore 17.6 mm, Break Torque 1,129 N-m, System of Measurement Metric
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillagreen 3/8"x50 ft Air Hose (LEGHFZ3850YW2)
- DANFOSS Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (100006E)
- CLIMAX METAL PRODUCTS RC-087-KW4H@90 Set Screw Coupling with Keyway (RC-087-KW4H@90)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-37AS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- Belden Couplings, Collars, & Adapters