Shop All Universal Joints
Belden
Universal Joint, Bore 5/8 In, SS
Mfr # SS-NBUJ1250X5/8
Zoro # G7190023
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- Outside Dia. 1 1/4 in
- Standard Bore 5/8 in
- Bore 5/8 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # SS-NBUJ1250X5/8
- Zoro # G7190023
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/4 in |
Yoke Length | 1 7/8 in |
Bore Diameter | 5/8 in |
Joint Diameter | 1 1/4 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Maximum Bore Diameter | 5/8 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 3 3/4 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 260 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT HOSE MENDER DM 3/4 in. (58141N)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- CHICAGO PNEUMATIC Socket Retainer (CA088097)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- ALLSTAR Press In Large Ball Joint Sleeve (ALL56252)
- Belden Universal Joints