Shop All Universal Joints
Belden
Universal Joint, Bore 5/8 In, Alloy Steel
Mfr # NB-UJ1250X5/8KB
Zoro # G6935993
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 1 1/4 in
- Standard Bore 5/8 in
- Bore 5/8 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # NB-UJ1250X5/8KB
- Zoro # G6935993
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/4 in |
Screw Thread Size | 1/4"-20 |
Outside Diameter | 1 7/8 in |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Yoke Length | 1 7/8 in |
Joint Diameter | 1 1/4 in |
Bore Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 3 3/4 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Nitrile, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 260 in-lb, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 7/8 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6307ZNR, Single Row Ball Brgs, 6307ZNR (6307ZNR)
- DAYTON A39 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (6A146)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- Belden Couplings, Collars, & Adapters