Shop All Universal Joints
Belden
Universal Joint, Bore 3/8 In, SS
Mfr # SSNBUJ750X3/8KB
Zoro # G7194372
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 3/4 in
- Standard Bore 3/8 in
- Bore 3/8 in
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # SSNBUJ750X3/8KB
- Zoro # G7194372
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 2 11/16 in |
Screw Thread Size | #6-32 |
Maximum Bore Diameter | 3/8 in |
Keyway Width | 1/8 in |
Bore Diameter | 3/8 in |
Joint Diameter | 3/4 in |
Yoke Length | 1 3/8 in |
Length through Bore | 15/16 in |
Outside Diameter | 1 3/8 in |
Keyway Depth | 1/16 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Nitrile, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 30 in-lb, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 3/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 15/16 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M12 (FK-M12)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- GLOBAL GSC-237-B Set Screw Collar (GSC-237-B)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- Belden Universal Joints