Shop All Universal Joints
Belden
Universal Joint, Bore 3/8 In, SS
Mfr # SS-NB-UJ750X3/8
Zoro # G7246075
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- Outside Dia. 3/4 in
- Standard Bore 3/8 in
- Bore 3/8 in
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # SS-NB-UJ750X3/8
- Zoro # G7246075
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 2 11/16 in |
Maximum Bore Diameter | 3/8 in |
Yoke Length | 1 3/8 in |
Joint Diameter | 3/4 in |
Length through Bore | 15/16 in |
Bore Diameter | 3/8 in |
Outside Diameter | 3/4 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 30 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 90 Deg., M8x1mm Thread Size, PK10 (52NZ51)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707002-0606)
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- K-TOOL INTERNATIONAL Universal Joint 3/4" Drive (KTI-24500)
- Belden Couplings, Collars, & Adapters