Shop All Universal Joints
Belden
Universal Joint, Bore 3/8 In, Alloy Steel
Mfr # NB-UJ750X3/8KB
Zoro # G6998022
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 3/4 in
- Standard Bore 3/8 in
- Bore 3/8 in
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # NB-UJ750X3/8KB
- Zoro # G6998022
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 2 11/16 in |
Yoke Length | 1 3/8 in |
Maximum Bore Diameter | 3/8 in |
Keyway Depth | 1/16 in |
Length through Bore | 15/16 in |
Joint Diameter | 3/4 in |
Outside Diameter | 1 3/8 in |
Screw Thread Size | #6-32 |
Keyway Width | 1/8 in |
Bore Diameter | 3/8 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Nitrile, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 30 in-lb, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 3/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 15/16 in, System of Measurement Inch, Bore Type Round Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 27" (A27)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-50)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for B006700770010 / ELGI (B1SA0001329)
- HANKISON Pre/After Filter Package, Inlet 1 1/2 in (7456383)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- Belden Couplings, Collars, & Adapters