Shop All Universal Joints
Belden
Universal Joint, Bore 3/4 In, SS
Mfr # SS-NB-UJ1500X3/4KB
Zoro # G7008215
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 1 1/2 in
- Standard Bore 3/4 in
- Bore 3/4 in
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # SS-NB-UJ1500X3/4KB
- Zoro # G7008215
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 4 1/4 in |
Yoke Length | 2 1/8 in |
Outside Diameter | 2 1/4 in |
Maximum Bore Diameter | 13/16 in |
Screw Thread Size | 1/4"-20 |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 3/8 in |
Bore Diameter | 3/4 in |
Joint Diameter | 1 1/2 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 4 1/4 in, Maximum Bore Diameter 13/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Nitrile, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 572 in-lb, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 2 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- Belden Universal Joints