Shop All Universal Joints
Belden
Universal Joint, Bore 1/2 In, SS
Mfr # SSNBUJ1000X1/2KB
Zoro # G6493496
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 1 in
- Standard Bore 1/2 in
- Bore 1/2 in
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # SSNBUJ1000X1/2KB
- Zoro # G6493496
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 in |
Overall Length | 3 3/8 in |
Maximum Bore Diameter | 1/2 in |
Length through Bore | 1 3/16 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1/2 in |
Screw Thread Size | #10-32 |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Joint Diameter | 1 in |
Yoke Length | 1 11/16 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Nitrile, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 121 in-lb, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 9/16 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1070)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- WILLIAMS COMFORT PRODUCTS Vent Cap Assembly (11C09)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- Belden Couplings, Collars, & Adapters