Shop All Universal Joints
Belden
Universal Joint, Bore 1/2 In, Alloy Steel
Mfr # NB-UJ1000x1/2
Zoro # G7092994
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- Outside Dia. 1 in
- Standard Bore 1/2 in
- Bore 1/2 in
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # NB-UJ1000x1/2
- Zoro # G7092994
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 in |
Overall Length | 3 3/8 in |
Yoke Length | 1 11/16 in |
Length through Bore | 1 3/16 in |
Joint Diameter | 1 in |
Outside Diameter | 1 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 121 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470774 (470774)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 25DNZ25V, Pressure Line, 25 micron, Outside-In (MF0436082)
- TIMKEN TRB Thrust Stamped Race, T581-904B1 (T581-904B1)
- MILTON INDUSTRIES 1/2" NPT Female x 3/8" NPT Male Brass Adapter (653-4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- DURSTON MANUFACTURING U-Joint Power Hex Driver 1/4 Sqaure (UPH4)
- Belden Couplings, Collars, & Adapters