Shop All Universal Joints
Belden
Universal Joint, Bore 1 In, Alloy Steel
Mfr # NB-UJ2000X1KB
Zoro # G6763811
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyway
- Outside Dia. 2 in
- Standard Bore 1 in
- Bore 1 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # NB-UJ2000X1KB
- Zoro # G6763811
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2 in |
Overall Length | 5 1/2 in |
Maximum Bore Diameter | 1 3/16 in |
Screw Thread Size | 5/16"-18 |
Outside Diameter | 2 11/16 in |
Joint Diameter | 2 in |
Yoke Length | 2 3/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Length through Bore | 1 11/16 in |
Bore Diameter | 1 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 5 1/2 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 1,269 in-lb, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 2 11/16 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 11/16 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 18 In (K2XG20-24V-18)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB02530-100)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- Belden Couplings, Collars, & Adapters