Shop All Universal Joints
Belden
Universal Joint, Bore 1 In, Alloy Steel
Mfr # NB-UJ2000X1
Zoro # G6553233
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- Outside Dia. 2 in
- Standard Bore 1 in
- Bore 1 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # NB-UJ2000X1
- Zoro # G6553233
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2 in |
Overall Length | 5 1/2 in |
Outside Diameter | 2 in |
Yoke Length | 2 3/4 in |
Length through Bore | 1 11/16 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 3/16 in |
Joint Diameter | 2 in |
Description
Universal Joint, Coupling Size Not Applicable, Overall Length 5 1/2 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 1,269 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Grease 14-Oz Ep Moly Graph Sta (SL3330)
- SUPCO Molded Cogged V Belt, BX75 (BX75)
- PREVOST Quick Coupling, Fem 1/2" FNPT (ARC 061203)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- Belden Universal Joints