Shop All Universal Joints
Belden
Universal Joint, 6000 RPM, Steel
Mfr # SS-UJ-NB1500x750KB-EP316
Zoro # G109799390
product price: $1,439.99
/ea
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Maximum Operating Angle 45 Degrees
- Booted Yes
- Maximum Speed 6,000 RPM
- Boot Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # SS-UJ-NB1500x750KB-EP316
- Zoro # G109799390
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Keyway Width | 3/16 in |
Length through Bore | 1 3/8 in |
Coupling Size | 1500 |
Keyway Depth | 3/32 in |
Joint Diameter | 1 1/2 in |
Yoke Length | 2 1/8 in |
Outside Diameter | 2 1/4 in |
Bore Diameter | 3/4 in |
Details
Item | Universal Joint |
Maximum Operating Angle | 45 Degrees |
Booted | Yes |
Maximum Speed | 6,000 RPM |
Boot Material | Silicone |
Maximum Torque | 370 in-lb |
System of Measurement | Inch |
Bore Type | Round Keyed |
Number of Joints | Single |
Included Screws | None |
Joint Type | Needle Bearing |
U-Joint Material | Stainless Steel |
Break Torque | 1,780 in-lb |
Description
Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Silicone, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 370 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 2 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Filter Manual, Metal 3/4" (F74G-6M-MB)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (288-308)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- Belden Couplings, Collars, & Adapters