Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS875x438K
Zoro # G609799524
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Torque 250 in-lb
- Keyway Depth 1/16 in
- Keyway Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # UJ-SS875x438K
- Zoro # G609799524
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Screw Thread Size | #10-32 |
Outside Diameter | 7/8 in |
Length through Bore | 1 in |
Joint Diameter | 7/8 in |
Bore Diameter | 7/16 in |
Coupling Size | 875 |
Yoke Length | 1 1/2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Torque | 250 in-lb |
Number of Joints | Single |
Included Screws | Set Screw |
Joint Type | Pin & Block |
Booted | No |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
Break Torque | 1,260 in-lb |
Maximum Operating Angle | 45 Degrees |
U-Joint Material | Stainless Steel |
Bore Type | Round Keyed |
Description
Universal Joint, Coupling Size 875, Overall Length 3 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Single, Joint Diameter 7/8 in, Maximum Torque 250 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 in, Break Torque 1,260 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON PULLEY 1VP 44 X 088 (P06690)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud (D540)
- DAYTON B42 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (3X636)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- DANA SPICER CHASSIS Universal Joint, 5-134X (5-134X)
- Belden Couplings, Collars, & Adapters