Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS875x00
Zoro # G209799528
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Break Torque 1,260 in-lb
- Joint Diameter 7/8 in
- Yoke Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS875x00
- Zoro # G209799528
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 in |
Joint Diameter | 7/8 in |
Yoke Length | 1 1/2 in |
Outside Diameter | 7/8 in |
Coupling Size | 875 |
Maximum Bore Diameter | 9/16 in |
Length through Bore | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Break Torque | 1,260 in-lb |
Maximum Operating Angle | 45 Degrees |
Booted | No |
System of Measurement | Inch |
Number of Joints | Single |
Maximum Torque | 250 in-lb |
U-Joint Material | Stainless Steel |
Included Screws | None |
Joint Type | Pin & Block |
Bore Type | Solid |
Maximum Speed | 1,000 RPM |
Description
Universal Joint, Coupling Size 875, Overall Length 3 in, Maximum Bore Diameter 9/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 7/8 in, Maximum Torque 250 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- DYNABRADE Rotor (01475)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- Belden Universal Joints