Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS750x00
Zoro # G809799508
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 11/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Number of Joints Single
- Maximum Operating Angle 45 Degrees
- Included Screws None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS750x00
- Zoro # G809799508
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 11/16 in |
Yoke Length | 1 3/8 in |
Joint Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Length through Bore | 15/16 in |
Maximum Bore Diameter | 7/16 in |
Coupling Size | 750 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Single |
Maximum Operating Angle | 45 Degrees |
Included Screws | None |
System of Measurement | Inch |
U-Joint Material | Stainless Steel |
Booted | No |
Bore Type | Solid |
Joint Type | Pin & Block |
Break Torque | 875 in-lb |
Maximum Speed | 1,000 RPM |
Maximum Torque | 175 in-lb |
Description
Universal Joint, Coupling Size 750, Overall Length 2 11/16 in, Maximum Bore Diameter 7/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 175 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Steel Drive Wheel (15316)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- DAYTON B101 V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (6L216)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ84)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- Belden Couplings, Collars, & Adapters