Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS750x00 KIT
Zoro # G009799483
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 11/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Outside Diameter 3/4 in
- U-Joint Material Stainless Steel
- Length through Bore 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS750x00 KIT
- Zoro # G009799483
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 11/16 in |
Outside Diameter | 3/4 in |
Length through Bore | 15/16 in |
Joint Diameter | 3/4 in |
Yoke Length | 1 3/8 in |
Coupling Size | 750 |
Maximum Bore Diameter | 7/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
U-Joint Material | Stainless Steel |
Included Screws | None |
Joint Type | Pin & Block |
System of Measurement | Inch |
Maximum Torque | 175 in-lb |
Maximum Operating Angle | 45 Degrees |
Booted | No |
Bore Type | Solid |
Break Torque | 875 in-lb |
Maximum Speed | 1,000 RPM |
Number of Joints | Single |
Description
Universal Joint, Coupling Size 750, Overall Length 2 11/16 in, Maximum Bore Diameter 7/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 175 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 95.5 in L Outside, 5/16 in THK (3VX950)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56C Frame, 3,450 Nameplate RPM (SK1202)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- Belden Universal Joints