Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS625x313K
Zoro # G509799501
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Included Screws Set Screw
- Bore Type Round Keyed
- Bore Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # UJ-SS625x313K
- Zoro # G509799501
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 1/4 in |
Bore Diameter | 5/16 in |
Coupling Size | 625 |
Joint Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Keyway Width | 1/8 in |
Outside Diameter | 5/8 in |
Keyway Depth | 1/16 in |
Yoke Length | 1 1/8 in |
Length through Bore | 13/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Included Screws | Set Screw |
Bore Type | Round Keyed |
U-Joint Material | Stainless Steel |
Booted | No |
Break Torque | 475 in-lb |
Joint Type | Pin & Block |
Maximum Operating Angle | 45 Degrees |
Maximum Speed | 1,000 RPM |
Number of Joints | Single |
System of Measurement | Inch |
Maximum Torque | 95 in-lb |
Description
Universal Joint, Coupling Size 625, Overall Length 2 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Single, Joint Diameter 5/8 in, Maximum Torque 95 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 13/16 in, Break Torque 475 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- YORK Compressor Wire Harness, 40" with Plug (S1-025-31884-000)
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO (B1AF0005150)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- Belden Couplings, Collars, & Adapters