Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS625x00 KIT
Zoro # G709799493
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Number of Joints Single
- Joint Type Pin & Block
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS625x00 KIT
- Zoro # G709799493
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 1/4 in |
Maximum Bore Diameter | 3/8 in |
Length through Bore | 13/16 in |
Coupling Size | 625 |
Yoke Length | 1 1/8 in |
Outside Diameter | 5/8 in |
Joint Diameter | 5/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Single |
Joint Type | Pin & Block |
System of Measurement | Inch |
Maximum Torque | 95 in-lb |
Break Torque | 475 in-lb |
Maximum Operating Angle | 45 Degrees |
Bore Type | Solid |
Maximum Speed | 1,000 RPM |
Booted | No |
Included Screws | None |
U-Joint Material | Stainless Steel |
Description
Universal Joint, Coupling Size 625, Overall Length 2 1/4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 5/8 in, Maximum Torque 95 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- DIXON Type B Male, with MNPT, 6" (MCM3116)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM2511T)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- RULAND Double U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (UDSK24-12-12-SS)
- Belden Universal Joints