Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS2000x00 KIT
Zoro # G609799517
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Solid
- Maximum Operating Angle 45 Degrees
- Break Torque 15,600 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS2000x00 KIT
- Zoro # G609799517
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/2 in |
Coupling Size | 2000 |
Yoke Length | 2 3/4 in |
Outside Diameter | 2 in |
Maximum Bore Diameter | 1 3/16 in |
Length through Bore | 1 11/16 in |
Joint Diameter | 2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Solid |
Maximum Operating Angle | 45 Degrees |
Break Torque | 15,600 in-lb |
U-Joint Material | Stainless Steel |
Number of Joints | Single |
Included Screws | None |
Booted | No |
Joint Type | Pin & Block |
Maximum Torque | 3,120 in-lb |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
Description
Universal Joint, Coupling Size 2000, Overall Length 5 1/2 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 3,120 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 11/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element Type-C .01 Micr (MTP-95-549)
- FAFNIR Ball Bearings, #9106K (9106K)
- CRC Graphite Dry Film Lubricant, 10 oz Aerosol Can (03094)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- Belden Couplings, Collars, & Adapters