Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1750x875K
Zoro # G009799513
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Outside Diameter 1 3/4 in
- Screw Thread Size 5/16"-18
- Keyway Depth 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1750x875K
- Zoro # G009799513
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Outside Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-18 |
Keyway Depth | 3/32 in |
Coupling Size | 1750 |
Length through Bore | 1 5/8 in |
Joint Diameter | 1 3/4 in |
Yoke Length | 2 1/2 in |
Bore Diameter | 7/8 in |
Keyway Width | 3/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
Maximum Operating Angle | 45 Degrees |
Joint Type | Pin & Block |
Included Screws | Set Screw |
Number of Joints | Single |
Booted | No |
Maximum Speed | 1,000 RPM |
Maximum Torque | 2,100 in-lb |
U-Joint Material | Stainless Steel |
Bore Type | Round Keyed |
Break Torque | 10,500 in-lb |
Description
Universal Joint, Coupling Size 1750, Overall Length 5 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,100 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX53 Gold-Ribbon Cog-Belt (AX53)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- Belden Universal Joints