Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1750x00
Zoro # G809799485
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Booted No
- System of Measurement Inch
- Coupling Size 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1750x00
- Zoro # G809799485
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Coupling Size | 1750 |
Joint Diameter | 1 3/4 in |
Length through Bore | 1 5/8 in |
Yoke Length | 2 1/2 in |
Outside Diameter | 1 3/4 in |
Maximum Bore Diameter | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Booted | No |
System of Measurement | Inch |
Maximum Operating Angle | 45 Degrees |
Joint Type | Pin & Block |
Included Screws | None |
Number of Joints | Single |
Maximum Torque | 2,100 in-lb |
U-Joint Material | Stainless Steel |
Bore Type | Solid |
Maximum Speed | 1,000 RPM |
Break Torque | 10,500 in-lb |
Description
Universal Joint, Coupling Size 1750, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,100 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- WILLIAMS Williams Double Act Hand Pump, 2Sp, 128Ci (5HD2S100)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35BS20H X 1/2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- Belden Couplings, Collars, & Adapters