Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1500x750K
Zoro # G409799502
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Included Screws Set Screw
- System of Measurement Inch
- Screw Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1500x750K
- Zoro # G409799502
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Screw Thread Size | 5/16"-18 |
Keyway Width | 3/16 in |
Length through Bore | 1 3/8 in |
Yoke Length | 2 1/8 in |
Joint Diameter | 1 1/2 in |
Keyway Depth | 3/32 in |
Coupling Size | 1500 |
Outside Diameter | 1 1/2 in |
Bore Diameter | 3/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Included Screws | Set Screw |
System of Measurement | Inch |
Bore Type | Round Keyed |
U-Joint Material | Stainless Steel |
Number of Joints | Single |
Break Torque | 7,250 in-lb |
Joint Type | Pin & Block |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 45 Degrees |
Booted | No |
Maximum Torque | 1,450 in-lb |
Description
Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 1,450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International12FP-26X1.5MM (7455-12-26)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- SPEEDAIRE R70 Maintenance Kit (1WF48)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- Belden Couplings, Collars, & Adapters