Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1500x00
Zoro # G509799518
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Type Pin & Block
- System of Measurement Inch
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1500x00
- Zoro # G509799518
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Maximum Bore Diameter | 7/8 in |
Yoke Length | 2 1/8 in |
Coupling Size | 1500 |
Length through Bore | 1 3/8 in |
Outside Diameter | 1 1/2 in |
Joint Diameter | 1 1/2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
Maximum Torque | 1,450 in-lb |
Included Screws | None |
Booted | No |
Break Torque | 7,250 in-lb |
U-Joint Material | Stainless Steel |
Maximum Operating Angle | 45 Degrees |
Number of Joints | Single |
Bore Type | Solid |
Description
Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 1,450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket E.L. CALDWELL A31 Replacement Belt, A31 (A31)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- TRITAN Tapered Roller Bearing, Cup, 3.25-in. Outside Dia., 0.65-in. Width (LM104911)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- FABTECH HIGH TRAVEL BALL JOINT (FTS20538)
- Belden Couplings, Collars, & Adapters