Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1250x625K
Zoro # G609799531
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Speed 1,000 RPM
- Maximum Torque 680 in-lb
- Maximum Operating Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1250x625K
- Zoro # G609799531
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/4 in |
Screw Thread Size | 5/16"-18 |
Yoke Length | 1 7/8 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 5/8 in |
Coupling Size | 1250 |
Joint Diameter | 1 1/4 in |
Keyway Width | 3/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Speed | 1,000 RPM |
Maximum Torque | 680 in-lb |
Maximum Operating Angle | 45 Degrees |
Joint Type | Pin & Block |
U-Joint Material | Stainless Steel |
Booted | No |
System of Measurement | Inch |
Bore Type | Round Keyed |
Included Screws | Set Screw |
Break Torque | 3,400 in-lb |
Number of Joints | Single |
Description
Universal Joint, Coupling Size 1250, Overall Length 3 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 680 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z223A, Pressure Line, 25 micron, Outside-In (MF0509308)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- SKF Single Row Ball Bearings (16002)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- DANA SPICER CHASSIS Universal Joint, 5-103X (5-103X)
- Belden Couplings, Collars, & Adapters