Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1250x00
Zoro # G709799509
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Included Screws None
- Maximum Operating Angle 45 Degrees
- Maximum Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1250x00
- Zoro # G709799509
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/4 in |
Maximum Bore Diameter | 3/4 in |
Joint Diameter | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Yoke Length | 1 7/8 in |
Length through Bore | 1 1/4 in |
Coupling Size | 1250 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Included Screws | None |
Maximum Operating Angle | 45 Degrees |
Bore Type | Solid |
Maximum Speed | 1,000 RPM |
Booted | No |
Break Torque | 3,400 in-lb |
System of Measurement | Inch |
U-Joint Material | Stainless Steel |
Number of Joints | Single |
Joint Type | Pin & Block |
Maximum Torque | 680 in-lb |
Description
Universal Joint, Coupling Size 1250, Overall Length 3 3/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 680 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM86-50K)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- Belden Universal Joints