Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1125x563K
Zoro # G009799520
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Round Keyed
- Screw Thread Size 1/4"-20
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1125x563K
- Zoro # G009799520
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/2 in |
Screw Thread Size | 1/4"-20 |
Keyway Width | 1/8 in |
Yoke Length | 1 1/2 in |
Length through Bore | 1 1/4 in |
Joint Diameter | 1 1/8 in |
Outside Diameter | 1 1/8 in |
Coupling Size | 1125 |
Keyway Depth | 1/16 in |
Bore Diameter | 9/16 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Round Keyed |
Maximum Speed | 1,000 RPM |
Included Screws | Set Screw |
Number of Joints | Single |
System of Measurement | Inch |
U-Joint Material | Stainless Steel |
Joint Type | Pin & Block |
Break Torque | 2,250 in-lb |
Maximum Operating Angle | 45 Degrees |
Booted | No |
Maximum Torque | 450 in-lb |
Description
Universal Joint, Coupling Size 1125, Overall Length 3 1/2 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 9/16 in, Number of Joints Single, Joint Diameter 1 1/8 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt (E3850PVCR)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb (CA443B)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- AEROQUIP Rotary Union Universal Joint (BC-54618-04-01)
- Belden Couplings, Collars, & Adapters