Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1125x00
Zoro # G009799506
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Diameter 1 1/8 in
- Number of Joints Single
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1125x00
- Zoro # G009799506
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/2 in |
Joint Diameter | 1 1/8 in |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 5/8 in |
Yoke Length | 1 1/2 in |
Outside Diameter | 1 1/8 in |
Coupling Size | 1125 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Single |
System of Measurement | Inch |
Booted | No |
Included Screws | None |
U-Joint Material | Stainless Steel |
Joint Type | Pin & Block |
Bore Type | Solid |
Maximum Operating Angle | 45 Degrees |
Maximum Speed | 1,000 RPM |
Maximum Torque | 450 in-lb |
Break Torque | 2,250 in-lb |
Description
Universal Joint, Coupling Size 1125, Overall Length 3 1/2 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/8 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- BRENNAN INDUSTRIES 08FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-08-04)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- DANA SPICER CHASSIS Universal Joint, 5-3147X (5-3147X)
- Belden Universal Joints