Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1125x00 KIT
Zoro # G509799525
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Speed 1,000 RPM
- Included Screws None
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # UJ-SS1125x00 KIT
- Zoro # G509799525
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/2 in |
Maximum Bore Diameter | 5/8 in |
Coupling Size | 1125 |
Outside Diameter | 1 1/8 in |
Yoke Length | 1 1/2 in |
Joint Diameter | 1 1/8 in |
Length through Bore | 1 1/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Speed | 1,000 RPM |
Included Screws | None |
System of Measurement | Inch |
Booted | No |
Maximum Operating Angle | 45 Degrees |
Break Torque | 2,250 in-lb |
U-Joint Material | Stainless Steel |
Bore Type | Solid |
Maximum Torque | 450 in-lb |
Number of Joints | Single |
Joint Type | Pin & Block |
Description
Universal Joint, Coupling Size 1125, Overall Length 3 1/2 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/8 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- FESTO Plastic Tubing PUN-6X1-BL (PUN-6X1-BL)
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting (2W493)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- Belden Couplings, Collars, & Adapters