Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1000x500K
Zoro # G709799516
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- System of Measurement Inch
- Yoke Length 1 11/16 in
- Break Torque 1,575 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-SS1000x500K
- Zoro # G709799516
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/8 in |
Yoke Length | 1 11/16 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Outside Diameter | 1 in |
Length through Bore | 1 3/16 in |
Bore Diameter | 1/2 in |
Coupling Size | 1000 |
Screw Thread Size | 1/4"-20 |
Joint Diameter | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
Break Torque | 1,575 in-lb |
Maximum Torque | 315 in-lb |
Number of Joints | Single |
Maximum Operating Angle | 45 Degrees |
Included Screws | Set Screw |
Maximum Speed | 1,000 RPM |
Joint Type | Pin & Block |
Booted | No |
U-Joint Material | Stainless Steel |
Bore Type | Round Keyed |
Description
Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 1,575 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- LOVEJOY U Joint, 1/4 In (D-2B)
- Belden Couplings, Collars, & Adapters