Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD875x00
Zoro # G809799522
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Coupling Size 875
- Number of Joints Single
- Outside Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD875x00
- Zoro # G809799522
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 in |
Coupling Size | 875 |
Outside Diameter | 7/8 in |
Joint Diameter | 7/8 in |
Maximum Bore Diameter | 9/16 in |
Length through Bore | 1 in |
Yoke Length | 1 1/2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Single |
Included Screws | None |
U-Joint Material | Steel |
Maximum Operating Angle | 45 Degrees |
Bore Type | Solid |
Break Torque | 1,750 in-lb |
Maximum Speed | 1,000 RPM |
Maximum Torque | 350 in-lb |
Joint Type | Pin & Block |
Booted | No |
System of Measurement | Inch |
Description
Universal Joint, Coupling Size 875, Overall Length 3 in, Maximum Bore Diameter 9/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 7/8 in, Maximum Torque 350 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Break Torque 1,750 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD (384B)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.9 inch OD (65V590SK)
- BESTORQ H Timing Belts (390H100)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- Belden Universal Joints