Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD750x375K
Zoro # G909799538
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 11/16 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Diameter 3/8 in
- Number of Joints Single
- Keyway Depth 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # UJ-HD750x375K
- Zoro # G909799538
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 11/16 in |
Bore Diameter | 3/8 in |
Keyway Depth | 1/16 in |
Joint Diameter | 3/4 in |
Keyway Width | 1/8 in |
Coupling Size | 750 |
Yoke Length | 1 3/8 in |
Outside Diameter | 3/4 in |
Length through Bore | 15/16 in |
Screw Thread Size | #10-32 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Single |
Booted | No |
Bore Type | Round Keyed |
Maximum Torque | 250 in-lb |
Maximum Operating Angle | 45 Degrees |
Maximum Speed | 1,000 RPM |
U-Joint Material | Steel |
Joint Type | Pin & Block |
Included Screws | Set Screw |
System of Measurement | Inch |
Break Torque | 1,250 in-lb |
Description
Universal Joint, Coupling Size 750, Overall Length 2 11/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 250 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 15/16 in, Break Torque 1,250 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 86" ) 13" x5" x2" (A-B83K)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517 KWY 3/8 X3/16)
- NATIONAL Small Bore Inch Seal, 470680 (470680)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- Belden Couplings, Collars, & Adapters