Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD625x313K
Zoro # G509799532
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Type Pin & Block
- Coupling Size 625
- Booted No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD625x313K
- Zoro # G509799532
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 1/4 in |
Coupling Size | 625 |
Screw Thread Size | #10-32 |
Keyway Width | 1/8 in |
Length through Bore | 13/16 in |
Bore Diameter | 5/16 in |
Yoke Length | 1 1/8 in |
Outside Diameter | 5/8 in |
Keyway Depth | 1/16 in |
Joint Diameter | 5/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
Booted | No |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
Maximum Operating Angle | 45 Degrees |
Number of Joints | Single |
Included Screws | Set Screw |
Maximum Torque | 135 in-lb |
Bore Type | Round Keyed |
U-Joint Material | Steel |
Break Torque | 675 in-lb |
Description
Universal Joint, Coupling Size 625, Overall Length 2 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Single, Joint Diameter 5/8 in, Maximum Torque 135 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 13/16 in, Break Torque 675 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.062-BZ (RST6400-06-08-R.062)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- Belden Couplings, Collars, & Adapters