Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD2000x1000K
Zoro # G109799543
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Torque 4,300 in-lb
- Outside Diameter 2 in
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD2000x1000K
- Zoro # G109799543
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/2 in |
Outside Diameter | 2 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Coupling Size | 2000 |
Joint Diameter | 2 in |
Length through Bore | 1 11/16 in |
Yoke Length | 2 3/4 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 1/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Torque | 4,300 in-lb |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 45 Degrees |
Included Screws | Set Screw |
System of Measurement | Inch |
U-Joint Material | Steel |
Number of Joints | Single |
Booted | No |
Joint Type | Pin & Block |
Bore Type | Round Keyed |
Break Torque | 21,500 in-lb |
Description
Universal Joint, Coupling Size 2000, Overall Length 5 1/2 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 4,300 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 11/16 in, Break Torque 21,500 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BODY MALE 1/4" (MI716)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DYNABRADE Crank (12120)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- 555 Ball Joint, Sb6192 (SB6192)
- Belden Couplings, Collars, & Adapters