Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD2000x00
Zoro # G609799487
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Bore Type Solid
- System of Measurement Inch
- Yoke Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # UJ-HD2000x00
- Zoro # G609799487
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/2 in |
Yoke Length | 2 3/4 in |
Maximum Bore Diameter | 1 3/16 in |
Outside Diameter | 2 in |
Coupling Size | 2000 |
Length through Bore | 1 11/16 in |
Joint Diameter | 2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Solid |
System of Measurement | Inch |
Break Torque | 21,500 in-lb |
Included Screws | None |
Maximum Operating Angle | 45 Degrees |
Booted | No |
Joint Type | Pin & Block |
Number of Joints | Single |
Maximum Speed | 1,000 RPM |
U-Joint Material | Steel |
Maximum Torque | 4,300 in-lb |
Description
Universal Joint, Coupling Size 2000, Overall Length 5 1/2 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 4,300 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 11/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35BS14H X 3/4)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- DAYTON 6/B148 Banded V-Belt, 151-3/4" Outside Length, 4" Top Width, 6 Ribs (13W371)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- Belden Universal Joints