Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD1750x00 KIT
Zoro # G809799539
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Type Pin & Block
- Yoke Length 2 1/2 in
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1750x00 KIT
- Zoro # G809799539
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Yoke Length | 2 1/2 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 1 5/8 in |
Outside Diameter | 1 3/4 in |
Joint Diameter | 1 3/4 in |
Coupling Size | 1750 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
Maximum Speed | 1,000 RPM |
U-Joint Material | Steel |
Booted | No |
Break Torque | 14,500 in-lb |
Number of Joints | Single |
Bore Type | Solid |
Maximum Torque | 2,900 in-lb |
Included Screws | None |
Maximum Operating Angle | 45 Degrees |
System of Measurement | Inch |
Description
Universal Joint, Coupling Size 1750, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,900 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50B32)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- DODGE 216 Medium Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 2-15/16 in Bore (126180)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (194177.00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- Belden Couplings, Collars, & Adapters