Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD1500x00
Zoro # G409799533
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Bore Diameter 7/8 in
- Bore Type Solid
- Yoke Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1500x00
- Zoro # G409799533
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Maximum Bore Diameter | 7/8 in |
Yoke Length | 2 1/8 in |
Joint Diameter | 1 1/2 in |
Coupling Size | 1500 |
Outside Diameter | 1 1/2 in |
Length through Bore | 1 3/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Solid |
Maximum Torque | 2,000 in-lb |
Number of Joints | Single |
Booted | No |
Break Torque | 10,000 in-lb |
Joint Type | Pin & Block |
System of Measurement | Inch |
U-Joint Material | Steel |
Included Screws | None |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 45 Degrees |
Description
Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 2,000 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6202L11(1)VVC3E CMU5, 6200 Series Single Row Deep Groove Ball Bearing (6202L11(1)VVC3E CMU5)
- GATES Hydraulic Adapter-Metric Conversion, G63120-2208 (G63120-2208)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 3, 3/4" - 1 (HFZG503YW-E)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded (6002Z)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- Belden Universal Joints