Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD1250x625K
Zoro # G309799527
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Joint Type Pin & Block
- Keyway Depth 3/32 in
- Number of Joints Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1250x625K
- Zoro # G309799527
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/4 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
Joint Diameter | 1 1/4 in |
Screw Thread Size | 5/16"-18 |
Yoke Length | 1 7/8 in |
Keyway Width | 3/16 in |
Outside Diameter | 1 1/4 in |
Coupling Size | 1250 |
Length through Bore | 1 1/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Joint Type | Pin & Block |
Number of Joints | Single |
Booted | No |
Maximum Operating Angle | 45 Degrees |
Maximum Torque | 1,040 in-lb |
Bore Type | Round Keyed |
Break Torque | 5,200 in-lb |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
Included Screws | Set Screw |
U-Joint Material | Steel |
Description
Universal Joint, Coupling Size 1250, Overall Length 3 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 1,040 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Break Torque 5,200 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reelcraft 7000 Hose Reel, 50 ft Hose, 3000 psi, Domestic (7800MP)
- FOSTER Straight-Thru Steel Plug, 1/4"FPT (25FP)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- Belden Universal Joints