Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD1125x563K
Zoro # G109799536
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Included Screws Set Screw
- Number of Joints Single
- Joint Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1125x563K
- Zoro # G109799536
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/2 in |
Joint Diameter | 1 1/8 in |
Keyway Depth | 1/16 in |
Coupling Size | 1125 |
Keyway Width | 1/8 in |
Screw Thread Size | 1/4"-20 |
Yoke Length | 1 1/2 in |
Bore Diameter | 9/16 in |
Outside Diameter | 1 1/8 in |
Length through Bore | 1 1/4 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Included Screws | Set Screw |
Number of Joints | Single |
Maximum Operating Angle | 45 Degrees |
Maximum Torque | 650 in-lb |
Break Torque | 3,250 in-lb |
Bore Type | Round Keyed |
U-Joint Material | Steel |
System of Measurement | Inch |
Joint Type | Pin & Block |
Maximum Speed | 1,000 RPM |
Booted | No |
Description
Universal Joint, Coupling Size 1125, Overall Length 3 1/2 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 9/16 in, Number of Joints Single, Joint Diameter 1 1/8 in, Maximum Torque 650 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 1/4 in, Break Torque 3,250 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/8 Inch NPT (x4) (FP22X)
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- Belden Couplings, Collars, & Adapters