Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD1000x500K
Zoro # G209799511
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Length through Bore 1 3/16 in
- Maximum Operating Angle 45 Degrees
- Maximum Speed 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1000x500K
- Zoro # G209799511
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/8 in |
Length through Bore | 1 3/16 in |
Coupling Size | 1000 |
Keyway Width | 1/8 in |
Yoke Length | 1 11/16 in |
Bore Diameter | 1/2 in |
Keyway Depth | 1/16 in |
Screw Thread Size | 1/4"-20 |
Outside Diameter | 1 in |
Joint Diameter | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Operating Angle | 45 Degrees |
Maximum Speed | 1,000 RPM |
Bore Type | Round Keyed |
Joint Type | Pin & Block |
Break Torque | 2,250 in-lb |
Number of Joints | Single |
U-Joint Material | Steel |
Maximum Torque | 450 in-lb |
System of Measurement | Inch |
Booted | No |
Included Screws | Set Screw |
Description
Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 2,250 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Conveyor, C2060H ANSI, 10 ft. (C2060H)
- WAI GLOBAL Motor, MTRPUMP W9787, 12 Volt, CW, 9Spline Shaft (10735N)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- Belden Couplings, Collars, & Adapters