Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD1000x00
Zoro # G209799535
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Coupling Size 1000
- Yoke Length 1 11/16 in
- Maximum Bore Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # UJ-HD1000x00
- Zoro # G209799535
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/8 in |
Coupling Size | 1000 |
Yoke Length | 1 11/16 in |
Maximum Bore Diameter | 5/8 in |
Length through Bore | 1 3/16 in |
Joint Diameter | 1 in |
Outside Diameter | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
System of Measurement | Inch |
Maximum Torque | 450 in-lb |
Bore Type | Solid |
Joint Type | Pin & Block |
Break Torque | 2,250 in-lb |
Maximum Operating Angle | 45 Degrees |
Number of Joints | Single |
Booted | No |
U-Joint Material | Steel |
Maximum Speed | 1,000 RPM |
Included Screws | None |
Description
Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (12G-12MP)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- VIAIR IG Series Compressor Kit, 24V, Intercooler (33058)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- Belden Couplings, Collars, & Adapters