Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD750x375K
Zoro # G710133286
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 1/4 in
- Maximum Torque 225 in-lb
- Included Screws Set Screw
- Maximum Operating Angle 90 Degrees
- Number of Joints Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD750x375K
- Zoro # G710133286
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 14 1/4 in |
Bore Diameter | 3/8 in |
Coupling Size | 750 |
Joint Diameter | 3/4 in |
Length through Bore | 15/16 in |
Keyway Width | 1/8 in |
Outside Diameter | 3/4 in |
Yoke Length | 1 3/8 in |
Keyway Depth | 1/16 in |
Details
Item | Universal Joint |
Maximum Torque | 225 in-lb |
Included Screws | Set Screw |
Maximum Operating Angle | 90 Degrees |
Number of Joints | Double |
Break Torque | 600 in-lb |
System of Measurement | Inch |
Booted | No |
Bore Type | Round Keyed |
Joint Type | Pin & Block |
U-Joint Material | Steel |
Maximum Speed | 1,000 RPM |
Description
Universal Joint, Coupling Size 750, Overall Length 14 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Double, Joint Diameter 3/4 in, Maximum Torque 225 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 15/16 in, Break Torque 600 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 3 In L, 304 SS (3/8 GKS-304-3)
- Belden Universal Joints