Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD2000x1000K-S
Zoro # G110133398
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 5/8 in
- Maximum Operating Angle 90 Degrees
- Joint Type Pin & Block
- Outside Diameter 2 in
- Maximum Torque 3,870 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD2000x1000K-S
- Zoro # G110133398
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 17 5/8 in |
Outside Diameter | 2 in |
Yoke Length | 2 3/4 in |
Joint Diameter | 2 in |
Length through Bore | 1 11/16 in |
Coupling Size | 2000 |
Keyway Width | 1/4 in |
Bore Diameter | 1 in |
Keyway Depth | 1/8 in |
Details
Item | Universal Joint |
Maximum Operating Angle | 90 Degrees |
Joint Type | Pin & Block |
Maximum Torque | 3,870 in-lb |
Break Torque | 7,350 in-lb |
Booted | No |
U-Joint Material | Steel |
Included Screws | Set Screw |
Maximum Speed | 1,000 RPM |
System of Measurement | Inch |
Bore Type | Round Keyed |
Number of Joints | Double |
Description
Universal Joint, Coupling Size 2000, Overall Length 17 5/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Double, Joint Diameter 2 in, Maximum Torque 3,870 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 11/16 in, Break Torque 7,350 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCY1)
- DYNABRADE Dynaswivel 360 deg. Portable Airtool A (DYB94300)
- SKF Spherical Plain Brgs, #SA12C (SA12C)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- CAPRI TOOLS Quick Release Universal Joint Set, 3 pcs (1-2270)
- Belden Universal Joints