Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD1500x750K
Zoro # G210133373
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 3/4 in
- Keyway Depth 3/32 in
- Bore Type Round Keyed
- Break Torque 4,350 in-lb
- Yoke Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD1500x750K
- Zoro # G210133373
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 17 3/4 in |
Keyway Depth | 3/32 in |
Yoke Length | 2 1/8 in |
Bore Diameter | 3/4 in |
Joint Diameter | 1 1/2 in |
Length through Bore | 1 3/8 in |
Outside Diameter | 1 1/2 in |
Keyway Width | 3/16 in |
Coupling Size | 1500 |
Details
Item | Universal Joint |
Bore Type | Round Keyed |
Break Torque | 4,350 in-lb |
Maximum Torque | 1,800 in-lb |
Number of Joints | Double |
Maximum Operating Angle | 90 Degrees |
Included Screws | Set Screw |
Joint Type | Pin & Block |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
U-Joint Material | Steel |
Booted | No |
Description
Universal Joint, Coupling Size 1500, Overall Length 17 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Break Torque 4,350 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- WILKERSON Regulator 3/4In (R30-06-H00)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK154 1 3/16 (2AK154 1 3/16)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- TITAN Chrome Adaptor/U-joint Set, 7 pcs. (17408)
- Belden Universal Joints