Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD1500x750K-L
Zoro # G710133378
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22 in
- Included Screws Set Screw
- Maximum Torque 1,800 in-lb
- Length through Bore 1 3/8 in
- Keyway Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD1500x750K-L
- Zoro # G710133378
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 22 in |
Length through Bore | 1 3/8 in |
Keyway Width | 3/16 in |
Yoke Length | 2 1/8 in |
Coupling Size | 1500 |
Keyway Depth | 3/32 in |
Bore Diameter | 3/4 in |
Joint Diameter | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Item | Universal Joint |
Included Screws | Set Screw |
Maximum Torque | 1,800 in-lb |
System of Measurement | Inch |
Bore Type | Round Keyed |
U-Joint Material | Steel |
Maximum Operating Angle | 90 Degrees |
Break Torque | 4,350 in-lb |
Maximum Speed | 1,000 RPM |
Booted | No |
Joint Type | Pin & Block |
Number of Joints | Double |
Description
Universal Joint, Coupling Size 1500, Overall Length 22 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Break Torque 4,350 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- ORBIT HOSE MENDER BRASS 5/8"" (58372N)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt A Flange, 3 1/4’’ Frame, B: 4 3/16" (202197)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- Belden Couplings, Collars, & Adapters