Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD1250x625K
Zoro # G010133375
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Maximum Torque 940 in-lb
- Keyway Depth 3/32 in
- U-Joint Material Steel
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD1250x625K
- Zoro # G010133375
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 16 1/2 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 1/4 in |
Coupling Size | 1250 |
Yoke Length | 1 7/8 in |
Joint Diameter | 1 1/4 in |
Keyway Width | 3/16 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 5/8 in |
Details
Item | Universal Joint |
Maximum Torque | 940 in-lb |
U-Joint Material | Steel |
Number of Joints | Double |
Maximum Operating Angle | 90 Degrees |
Joint Type | Pin & Block |
Break Torque | 2,800 in-lb |
Included Screws | Set Screw |
Bore Type | Round Keyed |
System of Measurement | Inch |
Maximum Speed | 1,000 RPM |
Booted | No |
Description
Universal Joint, Coupling Size 1250, Overall Length 16 1/2 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Double, Joint Diameter 1 1/4 in, Maximum Torque 940 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Break Torque 2,800 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (20G-20FJX90M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (BH3-61)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- KD TOOLS Universal Joint, 1/4" Drive (80100)
- Belden Universal Joints