Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD1000x500K
Zoro # G010133382
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 1/4 in
- Bore Type Round Keyed
- Joint Diameter 1 in
- Bore Diameter 1/2 in
- U-Joint Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD1000x500K
- Zoro # G010133382
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 14 1/4 in |
Joint Diameter | 1 in |
Bore Diameter | 1/2 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Coupling Size | 1000 |
Length through Bore | 1 3/16 in |
Yoke Length | 1 11/16 in |
Outside Diameter | 1 in |
Details
Item | Universal Joint |
Bore Type | Round Keyed |
U-Joint Material | Steel |
Joint Type | Pin & Block |
Maximum Operating Angle | 90 Degrees |
Maximum Torque | 405 in-lb |
Break Torque | 1,450 in-lb |
Maximum Speed | 1,000 RPM |
Included Screws | Set Screw |
Number of Joints | Double |
System of Measurement | Inch |
Booted | No |
Description
Universal Joint, Coupling Size 1000, Overall Length 14 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 1,450 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7208122N)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- Belden Universal Joints