Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD1000x500K-S
Zoro # G810133407
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 3/8 in
- Joint Diameter 1 in
- System of Measurement Inch
- Keyway Depth 1/16 in
- Coupling Size 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # TUJ-HD1000x500K-S
- Zoro # G810133407
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 11 3/8 in |
Joint Diameter | 1 in |
Keyway Depth | 1/16 in |
Coupling Size | 1000 |
Keyway Width | 1/8 in |
Yoke Length | 1 11/16 in |
Length through Bore | 1 3/16 in |
Outside Diameter | 1 in |
Bore Diameter | 1/2 in |
Details
Item | Universal Joint |
System of Measurement | Inch |
Included Screws | Set Screw |
Maximum Operating Angle | 90 Degrees |
Break Torque | 1,450 in-lb |
Maximum Torque | 405 in-lb |
Booted | No |
U-Joint Material | Steel |
Joint Type | Pin & Block |
Number of Joints | Double |
Maximum Speed | 1,000 RPM |
Bore Type | Round Keyed |
Description
Universal Joint, Coupling Size 1000, Overall Length 11 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 1,450 in-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ710)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- Belden Universal Joints