Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS875x438
Zoro # G009799209
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Number of Joints Double
- Outside Diameter 7/8 in
- Included Screws None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS875x438
- Zoro # G009799209
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 3/8 in |
Outside Diameter | 7/8 in |
Yoke Length | 1 1/2 in |
Length through Bore | 1 in |
Coupling Size | 875 |
Bore Diameter | 7/16 in |
Center Yoke Length | 1 3/8 in |
Joint Diameter | 7/8 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Number of Joints | Double |
Included Screws | None |
Maximum Operating Angle | 90 Degrees |
Bore Type | Round |
Break Torque | 1,125 in-lb |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Booted | No |
U-Joint Material | Stainless Steel |
Maximum Speed | 1,000 RPM |
Maximum Torque | 225 in-lb |
Joint Type | Pin & Block |
Description
Universal Joint, Coupling Size 875, Overall Length 4 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Double, Joint Diameter 7/8 in, Maximum Torque 225 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56, EFF 76.2 (30PT62)
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- Belden Universal Joints