Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS875x00
Zoro # G409799267
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Included Screws None
- U-Joint Material Stainless Steel
- Joint Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # DUJ-SS875x00
- Zoro # G409799267
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 3/8 in |
Joint Diameter | 7/8 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 9/16 in |
Center Yoke Length | 1 3/8 in |
Outside Diameter | 7/8 in |
Yoke Length | 1 1/2 in |
Coupling Size | 875 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Included Screws | None |
U-Joint Material | Stainless Steel |
Number of Joints | Double |
Break Torque | 1,125 in-lb |
Maximum Torque | 225 in-lb |
Booted | No |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 90 Degrees |
Joint Type | Pin & Block |
Bore Type | Solid |
Resistance Properties | Corrosion Resistant |
System of Measurement | Inch |
Description
Universal Joint, Coupling Size 875, Overall Length 4 3/8 in, Maximum Bore Diameter 9/16 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 7/8 in, Maximum Torque 225 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" 750 psi Low Lead Brass Hose Mender (707014-08)
- GUARDAIR Polyurethane Hose, 1/4" NPT x 12 ft. L (14X12B04)
- FESTO Multiple Distributor QSLV6-1/4-6 (QSLV6-1/4-6)
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- OETIKER Hose Clamp, Stpls, 1-Ear HD, 67.8-71mm, SS (HCS1E-0710-9H-SSDG/B)
- Belden Couplings, Collars, & Adapters